Hubbell

15A Duplex Receptacle 125VAC 5-15R WH


original price: $17.73
5% off
new price: $16.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Height 1.05 in
Length 3.28 in
Dimensions 3.28 in x 1.33 in x 1.05 in
Display Size Standard Sized Product
Wire Size #14 AWG to #10 AWG
Width 1.33 in
Mount Hole Center-to-Center Height 3.3 in
Face Plate Width 1.3 in
Minimum Wire Size 14 AWG
Face Plate Height 2.7 in
Overall Depth 1.1 in
Maximum Wire Size 10 AWG

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Industrial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Surge Suppression No
Tamper Resistant No
Mounting Type Flush
Item Traditional Duplex
Number of Gangs 1
Sub-Category Duplex Receptacles
Phase Single Phase
NEMA Configuration 5-15
Description Finder Groove, Grounding
Weather Resistant - Plugs and Receptacles No
Voltage 125VAC
Number of Poles 2
Wiring Method Back, Side
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
Color - Plugs and Receptacles White
Amps 15
Weather Resistant No
Material Nylon/Reinforced PET
Wiring Method - Plugs and Receptacles Back and Side
Number of Wires 3
Corrosion Resistant No
HP 1/2 hp
Color Blanc
Amps - Plugs and Receptacles 15
Power Indicator No
Outlet Type Duplex
Application Extra Heavy Duty Compact
UPC 783585000000
Current Rating 15 A
Environmental Rating Indoor Dry Unless Protected By Additional Means
Nema Rating 5-15R
Voltage Rating 125 VAC
Style Finder Groove Face
Number Of Wires 3-Wire
Wattage 1875 W
Type Standard Duplex
Dielectric Strength Withstands 2,000V minimum
Amperage 15 A
Weight 0.25 lb
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Maximum Horsepower 0.5
Mounting Hardware Material Screw Mounting
Brand Hubbell Wiring Device-Kellems
Number Of Poles 2-Pole
Connectivity Back and Side Wired
Series Heavy Duty
Carton Quantity 10
Housing Material Nylon
Additional Electrical Protection Standard Protection
Mount Type Flush
Housing Color White
Contact Material Brass
GFCI No
Horsepower Rating 1/2 hp
Maximum Operating Temperature 167 Degrees F
Connection Orientation Straight
Includes Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
UL 94 Flammability Rating V-0
For Location Indoor
Market Industrial
NEMA Receptacle Configuration 5-15R
Wire Connection Type Screw Terminals
Minimum Operating Temperature -40 Degrees F
Includes Mounting Hardware Yes
Receptacle Type Duplex
Surge Protection No
NEMA Enclosure Rating 1
Cover Type No Cover
Polarized Yes
Key Resistance Properties Standard Resistance
Flange Type Non-Flanged
Grade Federal Specification
Grounding Grounded
AFCI No
Shrouded No
Wire Connection Types Screw Terminals
Number of Poles & Wires 2 Pole / 3 Wire
Base Material Reinforced PET
Auto Ground Clip Material Stainless Steel
Device Color White
Ground Screw Material #8-32 Brass, Multiple Drive (Green)
Face Style Finder Groove
Face Shape Traditional
Power Contacts Material .037" (.9) Phosphor Bronze
Dielectric Voltage Withstands 2,000V minimum
Current Interrupting Certified for current interrupting at full rated current
Terminal Screw Material #8-32 Brass /Ni plated for neutral
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Rating 15A, 125V
Top Material Nylon
NEMA No. 5-15R
Poles and Wires 2 Pole, 3-Wire Grounding
Terminal Accommodation #14-#10 AWG copper stranded or solid conductor only
Receptacle Style Duplex
Flammability Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA., UL 94 V-0
Mounting Strap Material .050" (1.3) Brass
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Horsepower 0.5
Temperature Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Certification -UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Mounting Screw Material Steel-Zinc Plated
Receptacle Grade Compact Spec Grade
Other Available Colors Brown, Almond, Black, Gray, Ivory, Red, White
Standard NEMA
Current / Amperage Rating 15 A
Amperage Rating 15 A
Voltage Rating Description 125 V
Industry Standard(s) Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C596G NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum 0.5
OEM Brand Name Hubbell Wiring Device-Kellems
Item Type Traditional Duplex
Material - Mounting Hardware Screw Mounting
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.