Hubbell

15A Locking Connector 2P 3W 125VAC L5-15R BK


original price: $39.13
5% off
new price: $36.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 15
  • NEMA Plug Configuration - Plugs and Receptacles L5-15R
  • Amps 15
  • Voltage 125VAC
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Cord Size 0.230 in to 0.720 in
Minimum Wire Size 18 AWG
Overall Length 1.53 in
For Maximum Cable Diameter 0.72 in
Maximum Wire Size 10 AWG
For Minimum Cable Diameter 0.23 in
Outside Diameter 1.527 in
Height 2.78 in
Width 1.53 in
Length 1.53 in
Dimensions 1.53 in x 1.53 in x 2.78 in
Display Size Standard
Wire Size #18 AWG to #10 AWG

Details

Item - Plugs and Receptacles Locking Connector
Item Locking Connector
Amps - Plugs and Receptacles 15
NEMA Plug Configuration - Plugs and Receptacles L5-15R
Amps 15
Voltage 125VAC
Voltage - Plugs and Receptacles 125V AC
Number of Poles 2
NEMA Configuration L5-15
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black
Color Black
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Industrial
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Grade Industrial/Commercial
Power Indicator No
Corrosion Resistant No
HP 0.5
Antimicrobial No
IP Rating IP20
Material Nylon
Phase Single
Boot Code A
Special Features Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Body Material Natural White Nylon
Minimum Operating Temperature -40 Degrees C
Wire Connection Type Screw Terminals
Connection Orientation Straight
Resistance Properties Chemical Resistant, Impact Resistant
Contact Material Brass
Housing Color Black
UL 94 Flammability Rating HB
Housing Material Nylon
Cap Type No Cap or Cover
Shrouded No
Voltage Rating 125V AC
Midget Locking No
Horsepower Rating 1/2 hp
For Location Indoor
Grounding Grounded
Power Indicating Light No
Maximum Operating Temperature 75 Degrees C
NEMA Receptacle Configuration L5-15R
Market Industrial
For Environment Dry
Current Rating 15 A
Temp. Rise Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Flame Resistant HB or better per UL 94 or CSA 22.2 No. 0.6
Weight 0.2
Dielectric Strength 2,000V minimum
Industry Standard(s) Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
Material - Mounting Hardware Cord Mounted
Current / Amperage Rating 15 A
Insulation Insulated Body
OEM Brand Name Hubbell Wiring Device-Kellems
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Item Type 15A Insulgrip® Connector
Application Heavy Duty Industrial
Connectivity Pressure Terminal Screws
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Nema Rating L5-15R
Performance Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #18 - #10 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Amperage Rating 15 A
Temperature Rating Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Listings UL 498 Fed.Spec. W-C-596 CSA C22.2 No.42
Voltage Rating Description 125 VAC
Cord Range 0.230"-0.720"(5.8-18.3)

Description

Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.