Hubbell

20A Duplex Receptacle 125VAC 5-20R IV


product price: $7.31
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Commercial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Maximum Wire Size 10 AWG
Face Plate Height 2.7 in
Mount Hole Center-to-Center Height 3.3 in
Face Plate Width 1.3 in
Minimum Wire Size 14 AWG
Overall Depth 3.3 in
Dimensions 1.32 in x 1.14 in x 3.28 in
Wire Size #14 AWG to #10 AWG
Height 3.28 in
Display Size Standard Sized Product
Length 1.32 in
Width 1.14 in

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Commercial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant Yes
Amps 20
Amps - Plugs and Receptacles 20
Phase Single
Number of Poles 2
Material Nylon
Color - Plugs and Receptacles Ivory
Wiring Method - Plugs and Receptacles Side
Outlet Type Duplex
Mounting Type Flush
Number of Gangs 1
Number of Wires 3
Weather Resistant - Plugs and Receptacles No
Power Indicator No
Sub-Category Duplex Receptacles
Weather Resistant No
Description Grounding, Smooth
Corrosion Resistant No
Wiring Method Side
Voltage 125VAC
Color Ivory
HP 1 hp
NEMA Configuration 5-20
Item Receptacle
Standards CSA Certified C22.2, NEMA WD-6, UL 498
Type Duplex
Flange Type Non-Flanged
Horsepower Rating 1 hp
Additional Electrical Protection Standard Protection
Includes Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Connection Orientation Straight
Number of Poles & Wires 2 Pole / 3 Wire
Polarized Yes
NEMA Receptacle Configuration 5-20R
Key Resistance Properties Tamper Resistant
Minimum Operating Temperature -40 Degrees F
Current Rating 20 A
Includes Mounting Hardware Yes
Wire Connection Types Screw Terminals
GFCI No
NEMA Enclosure Rating 1
Receptacle Type Duplex
Wire Connection Type Screw Terminals
Shrouded No
Grounding Grounded
Primary Resistance Properties Tamper Resistant - Tamper Resistant - 20 A
Maximum Operating Temperature 167 Degrees F
Grade Federal Specification
Mount Type Flush
Voltage Rating 125V AC
Cover Type No Cover
Resistance Properties Tamper Resistant
Housing Color Ivory
Contact Material Brass
AFCI No
For Location Indoor
Housing Material Nylon
UL 94 Flammability Rating V-2
Surge Protection No
Market Commercial
NEMA No. 5-20R
Face Shape Traditional
Current Interrupting Certified for current interrupting at full rated current
Device Color Ivory
Mounting Screw Material Steel-Zinc Plated
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Other Available Colors Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Auto Ground Clip Material .032" (.8) Steel Wire
Receptacle Grade Commercial Series Specification Grade, Tamper Resistant
Ground Screw Material #8-32 Brass, Multiple Drive
Horsepower 1
Flammability UL 94 V-2
Power Contacts Material .031" (.8) Phosphor Bronze
Receptacle Style Duplex
Base Material Nylon
Dielectric Voltage Withstands 2,000V minimum
Terminal Accommodation #12-#10 AWG copper stranded or solid conductor only
Rating 20A, 125V
Standard NEMA
Amperage 20A
Top Material Nylon
Poles and Wires 2 Pole, 3-Wire Grounding
Terminal Screw Material #8-32 Brass, Multiple Drive
Mounting Strap Material .040" (1) Steel (Galvanized)
Certification UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Temperature Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Face Style Smooth Face
Amperage Rating 20 A
Horsepower - Maximum 1
Series Commercial Specification Grade
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Style Smooth Face
Nema Rating 5-20R
Connectivity Side Wired
Application Commercial Specification Grade
OEM Brand Name Hubbell Wiring Device-Kellems
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware Screw Mounting
Voltage Rating Description 125 V
Current / Amperage Rating 20 A
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Item Type Traditional Duplex
Dielectric Strength Withstands 2,000V minimum
Industry Standard(s) Certified to CSA, C22.2, No. 42 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Wattage 2500 W

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2, NEMA WD-6, UL 498, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.