Hubbell

20A Locking Plug 2P 3W 250VAC L6-20P BK


original price: $22.05
9% off
new price: $19.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Length 2.26 in
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20
See all product information

Product Information

  • Brand Hubbell
  • MFR # HBL2321BK
  • Zoro # G0959673
  • UPC #
    783585172224
  • Country of Origin United States
  • Category Locking Plugs

Dimensions

Length 2.26 in
Cord Size 0.360 in to 0.930 in
Minimum Wire Size 16 AWG
Body Length 2.26 in
Maximum Wire Size 8 AWG
For Minimum Cable Diameter 0.36 in
Outside Diameter 2.26 in
Overall Length 2.26 in
Face Diameter 1.97 in
For Maximum Cable Diameter 0.93 in
Wire Size #16 AWG to #8 AWG
Dimensions 2.26 in x 2.26 in x 2.75 in
Display Size Standard Sized
Width 2.26 in
Height 2.75 in

Details

Item - Plugs and Receptacles Locking Plug
Item Locking Plug
Wiring Style Standard
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles L6-20P
Voltage - Plugs and Receptacles 250V AC
Number of Poles 2
Number of Wires 3
Phase Single
Grade Industrial
Corrosion Resistant No
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Color - Plugs and Receptacles Black
Boot Code B
Amps 20
IP Rating IP20
NEMA Configuration L6-20
Antimicrobial No
Material Nylon
Color Black
Voltage 250VAC
HP 2.0
Application Extra Heavy Duty Industrial
For Location Indoor
Connection Orientation Straight
Wire Connection Type Screw Terminals
Blade Material Brass
Polarized Yes
Resistance Properties Chemical Resistant, Impact Resistant
Maximum Operating Temperature 75 Degrees C
Shrouded No
Housing Color Black
Minimum Operating Temperature -40 Degrees C
Grounding Grounded
Horsepower Rating 2 hp
Market Industrial
For Environment Dry
Number of Blades 3
UL 94 Flammability Rating HB
Voltage Rating 250V AC
Current Rating 20 A
Housing Material Nylon
NEMA Plug Configuration L6-20P
Flammability HB or better per UL 94 or CSA 22.2 No. 0.6
Temp. Rise Max 30C Temp. Rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Weight (Lbs.) 0.4
Operating Temp. Maximum Continuous 75 C Minimum -40 C (w/o impact)
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Nema Rating L6-20P
Horsepower - Maximum 2
Cord Type All Listed Portables
Cord Range 0.360"-0.930" (9-24)
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Voltage Rating Description 250 VAC
Industry Standard(s) Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
Item Type 20A Insulgrip® Plug
OEM Brand Name Hubbell Wiring Device-Kellems
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware Cord Mounted
Amperage Rating 20 A
Dielectric Strength Withstands 2,000V minimum
Connectivity Pressure Terminal Screws
Current / Amperage Rating 20 A

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Industrial, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.