Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Plug, Non-NEMA, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # HBL7411C

  • Zoro # G2662432


product price:  $46.49
/ea

Key Features

Phase
Three
Number of Poles
4
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL7411C
Zoro #
G2662432
UPC #
783585037561
Country of Origin
United States

Dimensions

Cord Size
0.350 in to 1.150 in
Outside Diameter
2.26 in
Face Diameter
2.21 in
Minimum Wire Size
16 AWG
For Minimum Cable Diameter
0.35 in
For Maximum Cable Diameter
1.15 in
Maximum Wire Size
8 AWG
Body Length
2.33 in
Wire Size
#16 AWG to #8 AWG
Length
2.33 in
Width
2.33 in
Height
2.75 in
Dimensions
2.33 in x 2.33 in x 2.75 in

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Material
Nylon
IP Rating
IP20
Grade
Industrial
Application
Extra Heavy Duty Industrial
Housing Material
Nylon
For Location
Indoor
Blade Material
Brass
Polarized
Yes
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
For Environment
Dry
Maximum Operating Temperature
75 Degrees C
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
20 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Cord Type
All Listed Portables
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Cord Mounted
Cord Range
0.350"-1.150" (9-29)
NEMA Configuration
Non-NEMA, 4 Blade
Antimicrobial
No
Amps
20

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.21 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Industrial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.