Hubbell

20A Marine Twist-Lock Plug 2P 3W 125VAC L5-20P YL


product price: $27.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Length 2.26 in
  • Grade - Plugs and Receptacles Marine
  • Amps - Plugs and Receptacles 20
See all product information

Product Information

  • Brand Hubbell
  • MFR # HBL23CM11
  • Zoro # G3120731
  • UPC #
    783585038094
  • Country of Origin United States
  • Category Locking Plugs

Dimensions

Length 2.26 in
Cord Size 0.360 in to 0.930 in
Outside Diameter 2.26 in
Body Length 2.26 in
Face Diameter 1.97 in
For Maximum Cable Diameter 0.93 in
Overall Length 2.26 in
Minimum Wire Size 16 AWG
Maximum Wire Size 8 AWG
For Minimum Cable Diameter 0.36 in
Wire Size #16 AWG to #8 AWG
Height 2.75 in
Width 2.26 in
Display Size Standard Sized
Dimensions 2.26 in x 2.26 in x 2.75 in

Details

Item Locking Plug
Item - Plugs and Receptacles Locking Plug
Wiring Style Standard
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Marine
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles L5-20P
Voltage - Plugs and Receptacles 125V AC
Number of Poles 2
Number of Wires 3
Phase Single
NEMA Configuration L5-20
Special Features Corrosion resistant
Voltage 125VAC
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Material Nylon
Boot Code B
Color Yellow
Color - Plugs and Receptacles Yellow
Amps 20
Corrosion Resistant Yes
Grade Marine
Antimicrobial No
HP 1.0
IP Rating IP20
Application Extra Heavy Duty Industrial
Wire Connection Type Screw Terminals
Housing Material Nylon
Maximum Operating Temperature 75 Degrees C
Polarized Yes
Voltage Rating 125/250V AC
Minimum Operating Temperature -40 Degrees C
Market Industrial
Number of Blades 3
Grounding Grounded
Shrouded No
For Location Indoor
UL 94 Flammability Rating HB
Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Current Rating 20 A
For Environment Dry
NEMA Plug Configuration L5-20P
Blade Material Nickel-Plated Brass
Horsepower Rating 1 hp
Housing Color Yellow
Connection Orientation Straight
Weight (Lbs.) 0.3
Temp. Rise Max 30C Temp. Rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Flammability HB or better per UL94 or CSA 22.2 No. 0.6
Operating Temp. Maximum Continuous 75 C Minimum -40 C (w/o impact)
Type Plugs
Amperage Rating 20 A
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Cord Type All Listed Portables
Cord Range 0.360"-0.930" (9-24)
Dielectric Strength Withstands 2,000V minimum
Current / Amperage Rating 20 A
Material - Mounting Hardware Cord Mounted
OEM Brand Name Hubbell Wiring Device-Kellems
Cable Range 0.360 - 0.930 in
Nema Rating L5-20P
Horsepower - Maximum 1
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s) Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
Voltage Rating Description 125/250 VAC
Item Type 20A Corrosion Resistant Insulgrip® Plug
Connectivity Pressure Terminal Screws
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Nylon, NEMA Plug Configuration L5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Marine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.