Hubbell

20A Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT


product price: $20.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Length 2.26 in
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20
See all product information

Product Information

Dimensions

Length 2.26 in
Cord Size 0.360 in to 0.930 in
Minimum Wire Size 16 AWG
Face Diameter 1.97 in
For Maximum Cable Diameter 0.93 in
Body Length 2.26 in
Overall Length 2.26 in
Maximum Wire Size 8 AWG
For Minimum Cable Diameter 0.36 in
Outside Diameter 2.26 in
Wire Size #16 AWG to #8 AWG
Width 2.26 in
Display Size Standard Sized
Dimensions 2.26 in x 2.26 in x 2.75 in
Height 2.75 in

Details

Item Locking Plug
Item - Plugs and Receptacles Locking Plug
Wiring Style Standard
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles L7-20P
Voltage - Plugs and Receptacles 277V AC
Number of Poles 2
Number of Wires 3
Phase Single
Corrosion Resistant No
Voltage 277VAC
NEMA Configuration L7-20
Boot Code B
Material Nylon
HP 2.0
Amps 20
Antimicrobial No
Grade Industrial
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
IP Rating IP20
Color - Plugs and Receptacles Black/White
Color Black/White
Application Extra Heavy Duty Industrial
Polarized Yes
Resistance Properties Chemical Resistant, Impact Resistant
Shrouded No
Minimum Operating Temperature -40 Degrees C
Housing Color Black, White
For Environment Dry
Voltage Rating 277V AC
For Location Indoor
Wire Connection Type Screw Terminals
Number of Blades 3
Current Rating 20 A
NEMA Plug Configuration L7-20P
Connection Orientation Straight
Horsepower Rating 2 hp
Housing Material Nylon
Maximum Operating Temperature 75 Degrees C
Blade Material Brass
UL 94 Flammability Rating HB
Market Industrial
Grounding Grounded
Weight (Lbs.) 0.3
Operating Temp. Maximum Continuous 75 C Minimum -40 C (w/o impact)
Temp. Rise Max 30C Temp. Rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Flammability HB or better per UL94/CSA 22.2 No.0.17
Cord Type All Listed Portables
Horsepower - Maximum 2
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, minimum to40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 495
Dielectric Strength Withstands 2,000V minimum
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Item Type 20A Male Insulgrip® Plug
Connectivity Pressure Terminal Screws
Nema Rating L7-20P
Cord Range 0.360"-0.930" (9-24)
Material - Mounting Hardware Cord Mounted
Voltage Rating Description 277 VAC
Current / Amperage Rating 20 A
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Amperage Rating 20 A
Type Plugs
OEM Brand Name Hubbell Wiring Device-Kellems
Industry Standard(s) Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
Cable Range 0.360 - 0.930 in

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L7-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Industrial, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.