Shop All Watertight Devices
Hubbell
20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R
Mfr # HBL2513SW
Zoro # G1186202
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L21-20R
- Voltage 120/208VAC
- Voltage - Plugs and Receptacles 120/208V AC
Product Information
- Brand Hubbell
- MFR # HBL2513SW
- Zoro # G1186202
- UPC # 783585231549
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.350 in to 1.150 in |
For Maximum Cable Diameter | 1.15 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 2.75 in |
Overall Length | 2.75 in |
For Minimum Cable Diameter | 0.35 in |
Minimum Wire Size | 16 AWG |
Details
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Valox, IP Rating IP66, NEMA Receptacle Configuration L21-20R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gangs, Malleable Iron (FST-2M)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G201)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-022)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 250VAC (HBL67W48)
- HUBBELL 20A Watertight Receptacle, 5-20R, 125V (HBL60W33)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS2W)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R (HBL2733SW)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 480V, Red (HBL460B7W)
- Hubbell Watertight Devices