Hubbell

3 Wire Industrial Watertight Straight Blade Plug 125VAC 15A


product price: $32.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Plug Configuration - Plugs and Receptacles 5-15P
See all product information

Product Information

Dimensions

Cord Size 0.300 in to 0.625 in
For Maximum Cable Diameter 0.625 in
For Minimum Cable Diameter 0.3 in

Details

Item - Plugs and Receptacles Watertight Straight Blade Plug
Item Watertight Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Plug Configuration - Plugs and Receptacles 5-15P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Black
Number of Poles 2
Corrosion Resistant Yes
Amps 15
Special Features Corrosion resistant
Voltage 125VAC
Grade Industrial
Color - Plugs and Receptacles Black
HP 0.5
NEMA Configuration 5-15
IP Rating IP69K
Standards CSA Certified, NSF, UL Listed
Phase Single
Material Thermoplastic Elastomer/Valox
Type Plugs
NEMA Rating 4, 4X, 12, 6, 6P
Key Resistance Properties Corrosion Resistant, Impact Resistant, Watertight
Insulation Material Thermoplastic
Highest IP Rating IP69K IP65, IP69K IP66, IP69K IP67, IP69K IP69K
Current Rating 15 A
Grounding Grounded
Horsepower Rating 1/2 hp
Market Commercial, Industrial
Housing Material Thermoplastic Elastomer, Valox
NEMA Plug Configuration 5-15P
NEMA Enclosure Rating 4X
Connection Orientation Straight
Resistance Properties Corrosion Resistant, Impact Resistant, Watertight
Voltage Rating 125V AC
Housing Color Black
Polarized Yes
Number of Blades 3
Wire Connection Type Screw Terminals
Temp. Rise 30°C
Bushing Material Black Elastomer
Dielectric Strength 2500V AC
Contact Material Nickel Plated Brass
Retainer Material Clear Polycarbonate
Body Material Thermoplastic Elastomer
UV Resistance All Exposed Materials are UV Stabilized
Operating Temp. -40 to 60°C
Amperage Rating 15 A
Series Watertight Devices
Current / Amperage Rating 15 A
Voltage Rating Description 125 V

Description

Watertight Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Black, IP Rating IP65, IP66, IP67, IP69K, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Watertight, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.