Hubbell

30A Watertight Twist-Lock Connector 3P 4W 250VAC L15-30R


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 30
  • Amps 30
  • NEMA Plug Configuration - Plugs and Receptacles L15-30R
  • Voltage - Plugs and Receptacles 250V AC
  • Voltage 250VAC
See all product information

Product Information

Dimensions

Cord Size 0.350 in to 1.150 in
For Minimum Cable Diameter 0.35 in
Overall Length 2.75 in
Maximum Wire Size 8 AWG
Minimum Wire Size 16 AWG
Outside Diameter 2.75 in
For Maximum Cable Diameter 1.15 in

Details

Item Watertight Locking Connector
Item - Plugs and Receptacles Watertight Locking Connector
Amps - Plugs and Receptacles 30
Amps 30
NEMA Plug Configuration - Plugs and Receptacles L15-30R
Voltage - Plugs and Receptacles 250V AC
Voltage 250VAC
Number of Poles 3
NEMA Configuration L15-30
Number of Wires 4
Wiring Style Standard
Color - Plugs and Receptacles Black/White
Shrouded / Non-Shrouded Shrouded
Color Black/White
Grade - Plugs and Receptacles Industrial
Power Indicator No
Corrosion Resistant No
Phase Three
IP Rating IP66
Material Impact Modified PBT
Grade Industrial/Commercial
NEMA Rating 12, 4, 4X
Antimicrobial No
HP 3.0
Standards CSA Certified Type 4, 4X and Type 12, UL Listed
Power Indicating Light No
Midget Locking No
Shrouded Yes
Market Industrial
NEMA Enclosure Rating 12, 4, 4X
UL 94 Flammability Rating V-0
Current Rating 30 A
Grounding Grounded
Connection Orientation Straight
Contact Material Brass
Cap Type Press-On Cap
Voltage Rating 250V AC
Housing Color Black, White
Minimum Operating Temperature -40 Degrees C
Housing Material Valox
Maximum Operating Temperature 75 Degrees C
NEMA Receptacle Configuration L15-30R
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Horsepower Rating 3 hp
Wire Connection Type Screw Terminals
Insulation Material Thermoplastic
Weight 0.65 lb
Retainer Material Clear Polycarbonate
Screw Material Stainless Steel
Dielectric Strength 2000V
Flammability UL 94 V0
Product Type Shrouded Watertight
Temp. Rise 30°C
Operating Temp. -40 to 75°C

Description

Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Valox, IP Rating IP66, NEMA Receptacle Configuration L15-30R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Brass, For Maximum Cable Diameter 1.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.