Hubbell

30A Watertight Locking Connector 3P 4W 480VAC L16-30R


product price: $120.13
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 30
  • Amps 30
  • NEMA Plug Configuration - Plugs and Receptacles L16-30R
  • Voltage 480VAC
  • Voltage - Plugs and Receptacles 480V AC
See all product information

Product Information

Dimensions

Cord Size 0.375 in to 1.125 in
Outside Diameter 2.77 in
Overall Length 2.77 in
For Maximum Cable Diameter 1 in
Minimum Wire Size 18 AWG
For Minimum Cable Diameter 0.375 in
Maximum Wire Size 8 AWG
Height 5.67 in
Length 2.77 in
Width 2.77 in
Dimensions 2.77 in x 2.77 in x 5.67 in
Wire Size Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S

Details

Item - Plugs and Receptacles Watertight Locking Connector
Item Watertight Locking Connector
Amps - Plugs and Receptacles 30
Amps 30
NEMA Plug Configuration - Plugs and Receptacles L16-30R
Voltage 480VAC
Voltage - Plugs and Receptacles 480V AC
NEMA Configuration L16-30
Number of Poles 3
Number of Wires 4
Wiring Style Standard
Color - Plugs and Receptacles Yellow
Color Yellow
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Industrial
IP Rating IP69K
NEMA Rating 4, 4X, 6, 6P
Standards ANSI
Antimicrobial No
HP 10.0
Special Features Corrosion resistant
Phase Three
Grade Industrial/Commercial
Material Thermoplastic Elastomer, Valox
Corrosion Resistant Yes
Power Indicator No
Body Material Thermoplastic Elastomer
Contact Material Nickel-Plated Brass
NEMA Receptacle Configuration L16-30R
Horsepower Rating 10 hp
Housing Material Thermoplastic Elastomer
Shrouded Yes
Maximum Operating Temperature 60 Degrees C
NEMA Enclosure Rating 12, 4, 4X, 6, 6P
Connection Orientation Straight
Market Industrial
Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant
UL 94 Flammability Rating HB
Housing Color Yellow
Power Indicating Light No
Voltage Rating 480V AC
Wire Connection Type Screw Terminals
Midget Locking No
Cap Type Press-On Cap
Current Rating 30 A
Minimum Operating Temperature -40 Degrees C
Bushing Material Black Elastomer
Temp. Rise 30°C
UV Resistance All Exposed Materials are UV Stabilized
Dielectric Strength 3500V AC
Retainer Material Clear Polycarbonate
Operating Temp. -40 to 60°C
Type Connector Body
Voltage Rating Description 3 Phase 480 VAC
Current / Amperage Rating 30 A
Amperage Rating 30 A
Performance Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-1.000" (9.5-25.4)
Industry Standard(s) Meets NEMA WD-1, WD-6 And ANSI Standards
Item Type 30A Watertight Twist-Lock® Connector

Description

Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L16-30R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.