Watertight Locking Plug, L16-30P, 30 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # HBL28W76

  • Zoro # G0069959


product price:  $94.23
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL28W76
Zoro #
G0069959
UPC #
783585131726
Country of Origin
United States

Dimensions

Cord Size
0.375 in to 1.125 in
Outside Diameter
2.77 in
Body Length
2.77 in
For Maximum Cable Diameter
1 in
For Minimum Cable Diameter
0.375 in
Height
3.94 in
Wire Size
Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S
Length
2.77 in
Width
2.77 in
Dimensions
2.77 in x 2.77 in x 3.94 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L16-30P
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Yellow
Standards
ANSI, NEMA WD-1 and WD-6
Resistance Properties
Chemical Resistant, Impact Resistant, UV Resistant, Watertight
IP Rating
IP69K
Special Features
Moisture, Dust and Weather Resistant
Grade
Industrial
Material
Thermoplastic Elastomer, Valox
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
140 Degrees F
Market
Industrial
Blade Material
Nickel-Plated Brass
Polarized
Yes
Horsepower Rating
10 hp
Housing Material
Thermoplastic Elastomer
Bushing Material
Black Elastomer
Contact Material
Nickel Plated Brass
Body Material
Thermoplastic Elastomer
Retainer Material
Clear Polycarbonate
Dielectric Strength
3500V AC
Amperage Rating
30 A
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-1.000" (9.5-25.4)
Amps
30
NEMA Configuration
L16-30
Antimicrobial
No

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L16-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1 in, For Minimum Cable Diameter 0.375 in, Grade Industrial, Horsepower Rating 10 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.