Hubbell
50A Twist-Lock Plug 2P 3W 250VAC BK/WT
Mfr # CS8265C
Zoro # G2311757
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Length 6.37 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50
- NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # CS8265C
- Zoro # G2311757
- UPC # 783585828480
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 6.37 in |
Cord Size | 0.750 in to 1.125 in |
Outside Diameter | 2.563 in |
For Minimum Cable Diameter | 0.83 in |
For Maximum Cable Diameter | 1.25 in |
Overall Length | 6.37 in |
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 6 AWG |
Body Length | 6.37 in |
Wire Size | #10 AWG to #6 AWG |
Display Size | Standard Sized |
Height | 2.56 in |
Dimensions | 6.37 in x 2.56 in x 2.56 in |
Width | 2.56 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.83 in, Grade Industrial, Grounding Grounded, IP Rating IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-AC24(S))
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Die-Cast Zinc 90 Degree Squeeze Connector For FMC/RWFMC (02-55807)
- DWYER INSTRUMENTS Weatherproof digital temperature switch, dual stage, 12 to 24 VAC/VDC power supply (TSW-260)
- PYLE Cable Protective Cover Ramp, PCBLCO28 (PCBLCO28)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL3431GCB)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321S)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411S)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL7765C)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- ZORO SELECT 30A Locking Plug 3P 4W 480VAC L16-30P BK/WT (71630NP)