Hubbell
Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown
Mfr # PJ13
Zoro # G2481371
original price:
$1.35
4% off
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Plastic
- Size Mid Size
- Finish Satin
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Green, 100ft. (230205-100)
- EATON Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 3 Wires + Ground (AGDN48030R)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, 1, Hinged (A8N64)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5/14V DC (PSM20A12DAS)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- HUBBELL Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P266I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P263GY)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ82W)
- HUBBELL Toggle Switch/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS113)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- HUBBELL Single/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Silver (SS78)
- Hubbell Wall Plates