Hubbell

Boot, Weatherproof, Blk


product price: $25.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Type Weatherproof Boot
  • Material Elastomer
  • Boot Length Short
  • For Use With 4 and 5-Wire Devices
See all product information

Product Information

Dimensions

Boot Length Short
Overall Length 4.798 in

Details

Item Weatherproof Boot
Color Black
Type Weatherproof Boot
Material Elastomer
For Use With 4 and 5-Wire Devices
Compatible Device Wire Number 4, 5
Compatible Device Current 20 A, 30 A
Minimum Operating Temperature -40 Degrees C
IP Rating IP55
Resistance Properties Moisture Resistant
Maximum Operating Temperature 75 Degrees C
Accessory Type Weatherproof Boot
Device Color Black
Moisture Resistance IP55
Operating Temperatures Maximum Continuous 75°C; Minimum -40°C (w/o impact)
Product Type Accessories
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Item Type Weatherproofing Boots
OEM Brand Name Hubbell Wiring Device-Kellems
Style For 4 and 5-Wire Devices
Application Short Boot for 20 and 30A 4 and 5-Wire
Performance Environmental - Moisture Resistance - IP55 Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact)

Description

Weatherproof Boot, Color Black, Compatible Device Current 20 A, 30 A, For Use With 4 and 5-Wire Devices, IP Rating IP55, Resistance Properties Moisture Resistant, Compatible Device Wire Number 4, 5, Length Type Short, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 4.798 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.