Hubbell

Cap, Red, 300/400A Female Single Pole


product price: $29.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red
  • Type Single Pole Device
  • Material Thermoplastic Elastomer
  • For Use With 300/400A Female Single Pole Devices
  • Fits 300/400A Female Single Pole Devices
See all product information

Product Information

Dimensions

Overall Width 1.48 in
Overall Length 2.57 in

Details

Item Protective Cap
Color Red
Type Single Pole Device
Material Thermoplastic Elastomer
For Use With 300/400A Female Single Pole Devices
Fits 300/400A Female Single Pole Devices
NEMA Rating 3R, 4X And 12K
NEMA Enclosure Rating 12, 3R, 4X
Product Type Protective Cap
Compatible Device Current 400 A
Compatible Device For Female Connectors
Compatible with Series 16
For Environment Cold, Hot, Oily/Greasy
For Device Gender Female
Series Series 16
Accessory Item Female Device Protective Cap
Industry Standard(s) National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Current / Amperage Rating 400 A
Voltage Rating Description 600V AC/DC
Amperage Rating 400 A
Style Female

Description

Protective Cap, Color Red, For Device Gender Female, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 400 A, Compatible with Series 16, For Environment Cold, Hot, Oily/Greasy, Overall Length 2.57 in, Overall Width 1.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.