Shop HUBBELL WIRING DEVICE-KELLEMS

Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0

  • Mfr # HBL400FY
  • Zoro # G6064247

product price: 
$
46.69
/ea

Key Features

Type
Plugs
Series
16
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
400 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL400FY
Zoro #
G6064247
UPC #
783585112251
Country of Origin
China
Item
Single Pole Inline
Type
Plugs
Series
16
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Conductor Material
Brass
Single Pole Device Style
Taper Nose
Color
Yellow
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Fits
UL1691
Material
Thermoplastic Elastomer
Cable Range
2/0 to 4/0
Amps AC/DC
400AC/DC
Amps AC
400 A
NEMA Enclosure Rating
12, 3R, 4X
End Type
Taper Nose
Contact Material
Brass
Housing Color
Yellow
Contact Type
Single Cam
Gender
Female
Terminal Connection Type
Double Set Screw
Housing Material
Thermoplastic Elastomer
Compatible with Series
16
UL 94 Flammability Rating
HB
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Environmental - Flammability - HB per UL94 or CSA 22.2. 0.17 Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - 2/0 to 4/0 AWG
Current / Amperage Rating
400 A
Style
Female
Amperage Rating
400 A
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Voltage Rating Description
600V AC/DC

Dimensions

Power Terminals Wire Size
2/0 to 4/0
Overall Length
7.1 in
Overall Width
1.95 in
Maximum Wire Size
4/0 AWG
Minimum Wire Size
2/0 AWG
Wire Rope Length
7.1 in
Length
7.1 in

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Extra Long non-conductive inner sleeve
• Turn and Lock Symbol aids in the mating of devices
• Easily Identifiable Cable with cut off points for secure fit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.