Hubbell

Connector, 5-15R, 15A, 125V


product price: $21.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 15 A
  • Voltage 125VAC
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Plugs and Receptacles 5-15R
See all product information

Product Information

Dimensions

Cord Size 0.220 in to 0.660 in
For Minimum Cable Diameter 0.23 in
Minimum Wire Size 18 AWG
Overall Length 2.68 in
For Maximum Cable Diameter 0.72 in
Maximum Wire Size 12 AWG
Dimensions 2.68 in x 1.32 in x 2.68 in
Length 2.68 in
Wire Size #18 AWG to #12 AWG
Width 1.32 in
Display Size Standard
Height 2.68 in

Details

Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 15 A
Voltage 125VAC
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration - Plugs and Receptacles 5-15R
Number of Poles 2
Number of Wires 3
Wiring Style Hinged
Color - Plugs and Receptacles Yellow
Grade - Plugs and Receptacles Commercial
Antimicrobial No
Grade Commercial
Color Yellow
Corrosion Resistant No
Special Features Moisture, Dust, and Weather Resistant
Material Nylon
IP Rating IP20
HP 1/2 hp
Standards CSA Certified, NEMA WD-6, UL Listed
Amps 15
Power Indicator No
Item Straight Blade Connector
Phase Single
Power Indicating Light No
For Location Indoor
Contact Material Brass
Key Resistance Properties Dust Ignition Proof / HUBBELL, Moisture Resistant / HUBBELL, Weather Resistant / HUBBELL
Shrouded No
Housing Material Thermoplastic Elastomer
Horsepower Rating 1/2 hp
Market Commercial, Industrial
Polarized Yes
Connection Orientation Straight
Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant
Minimum Operating Temperature -40 Degrees C
For Environment Dry
Maximum Operating Temperature 75 Degrees C
Housing Color Yellow
Wire Connection Type Screw Terminals
Grounding Grounded
Current Rating 15 A
Voltage Rating 125V AC
Cap Type No Cap or Cover
Weight 0.1 lb
Grounding Style Grounding
Blade Type Straight Blade
Dielectric Strength Withstands 2,000V minimum.
NEMA Configuration 5-15
Amperage Rating 15 A
Voltage Rating Description 125 V
Series Valise
Style Standard
Cord Range 0.230"-0.720" (5.8-18.3)
Current / Amperage Rating 15 A
Conductor Range #14 AWG to #12 AWG
OEM Brand Name Hubbell Wiring Device-Kellems
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Item Type Valise
Industry Standard(s) CSA Certified to C22.2 No. 42 File 280C NEMA® WD-6 Compliant UL Listed to UL498 File E1706
Insulation Insulated Body
Horsepower - Maximum 0.5
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18-12 AWG. Standed copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Nema Rating 5-15R
Connectivity Screw Terminals
Application Industrial/Commercial
Type Connector Body
Material - Mounting Hardware Cord Mounted
Temperature Rating Max Continuous- 75 Degrees C, Minimum- -40 Without Impact

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Commercial, Grounding Grounded, Horsepower Rating 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.