Hubbell

Connector, 5-20R, 20A, 125V


product price: $35.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 20 A
  • Voltage 125VAC
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Receptacle Configuration 5-20R
  • NEMA Plug Configuration - Plugs and Receptacles 5-20R
See all product information

Product Information

Dimensions

Cord Size 0.230 in to 0.720 in
Minimum Wire Size 18 AWG
Overall Length 2.78 in
For Maximum Cable Diameter 0.66 in
For Minimum Cable Diameter 0.25 in
Maximum Wire Size 10 AWG
Height 1.53 in
Width 1.41 in
Dimensions 2.78 in x 1.41 in x 1.53 in
Wire Size #18 AWG to #10 AWG
Length 2.78 in
Display Size Standard

Details

Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 20 A
Voltage 125VAC
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration 5-20R
NEMA Plug Configuration - Plugs and Receptacles 5-20R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black/White
Grade - Plugs and Receptacles Industrial
Antimicrobial No
Item Straight Blade Connector
Amps 20
Power Indicator No
Special Features Moisture, Dust, and Weather Resistant
HP 1 hp
Standards CSA Certified, NEMA WD-6, UL Listed
Material Nylon
Corrosion Resistant No
Color Black/White
Phase Single
IP Rating IP20
Grade Industrial
Power Indicating Light No
Polarized Yes
Grounding Grounded
Wire Connection Type Screw Terminals
Voltage Rating 125V AC
Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant
Cap Type No Cap or Cover
Connection Orientation Straight
Contact Material Brass
Maximum Operating Temperature 75 Degrees C
Horsepower Rating 1 hp
Housing Color Black, White
Current Rating 20 A
Minimum Operating Temperature -40 Degrees C
For Location Indoor
Shrouded No
Market Commercial, Industrial
For Environment Dry
Key Resistance Properties Dust Ignition Proof / HUBBELL, Moisture Resistant / HUBBELL, Weather Resistant / HUBBELL
Housing Material Thermoplastic Elastomer
Insulation Material Nylon
Blade Type Straight Blade
Grounding Style Grounding
Weight 0.15 lb
Dielectric Strength Withstands 2,000V minimum.
NEMA Configuration 5-20
Type Connector Body
Connectivity Screw Terminals
Amperage Rating 20 A
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Application Industrial/Commercial Grade
Insulation Insulated Body
Temperature Rating Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Nema Rating 5-20R
Style Standard
OEM Brand Name Hubbell Wiring Device-Kellems
Conductor Range #18 AWG to #10 AWG
Current / Amperage Rating 20 A
Series Insulgrip
Voltage Rating Description 125 V
Horsepower - Maximum 1
Cord Range 0.250"-0.655" (6.4-16.6)
Industry Standard(s) CSA Certified to C22.2 No. 42 File 280 NEMA® WD-6 Compliant UL Listed to UL498 File E1706
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18-10 AWG. Standed copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware Cord Mounted
Item Type Insulgrip Plug

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.25 in, Grade Industrial, Grounding Grounded, Horsepower Rating 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.