Shop All Single Pole Devices
Hubbell
Connector, Double Set, Blk, Female, Taper
Mfr # HBL400FBK
Zoro # G2588835
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 16
- Amps AC 400 A
- Amps AC/DC 400AC/DC
- NEMA Rating 12K, 3R, 4X
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL400FBK
- Zoro # G2588835
- UPC # 783585113722
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Length | 7.1 in |
Wire Size Range | 2/0 AWG - 4/0 AWG |
Overall Width | 1.95 in |
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 2/0 AWG |
Description
Connector, Contact Material Brass, Current Rating 400 A, Gender Female, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Black (HS3-100-10-BK)
- CANTEX Weatherproof Junction Box, 15.8 cu in, Junction Box, 1 Gang, PVC, Round (5133690)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 1 Pole, 120/240V AC (HOM140)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220A)
- HUBBELL Single Pole Connector, Non-Met Cover, Yllw (HBLNCY)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- HUBBELL Single Pole Connector, Non-Met Cover, Blck (HBLNCBK)
- HUBBELL Single Pole Connector, Female, White (HBL15FBW)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- Hubbell Single Pole Devices