Electrical Box, 30.3 cu in, Square Box Type, 2 Gangs, Steel

  • Mfr # 242

  • Zoro # G410039666


product price:  $20.19
/ea

Key Features

Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Conduit Size
1/2 in, 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
242
Zoro #
G410039666
UPC #
50169002421
Country of Origin
China

Dimensions

Conduit Size
1/2 in, 3/4 in
Depth
2-1/8 in
Width
4 in
Height
4 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Color
Gray
Opening Shape
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.