Hubbell

Flanged Inlet, 20 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-20R, White


original price: $36.15
5% off
new price: $34.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Inlet
  • Application Environment Industrial
  • Mounting Type - Plugs and Receptacles Panel
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 250V AC
See all product information

Product Information

Dimensions

Wire Size #18 AWG to #10 AWG
Length 1.72 in
Display Size Standard Sized Product
Dimensions 1.72 in x 2.56 in x 2.56 in

Details

Item Flanged Inlet
Item - Plugs and Receptacles Flanged Inlet
Outlet Type - Plugs and Receptacles Inlet
Application Environment Industrial
Mounting Type - Plugs and Receptacles Panel
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 250V AC
NEMA Receptacle Configuration - Plugs and Receptacles 6-20R
Surge Suppression No
Tamper Resistant No
Weather Resistant - Plugs and Receptacles No
Color - Plugs and Receptacles White
Wiring Method - Plugs and Receptacles Back
Number of Poles 2
Number of Wires 3
Power Indicator No
Material Nylon/Polycarbonate
Amps 20
Color White
Phase Single
HP 2 hp
Mounting Type Panel
Sub-Category Inlets
Wiring Method Back
Description Designed to Accept Molded On Connector Bodies, Grounding
Corrosion Resistant No
NEMA Configuration 6-20
Standards CSA Certified C22.2 No. 42, NEMA WD-6, UL E2186
IP Rating IP20
Weather Resistant No
Number of Gangs 1
Outlet Type Inlet
Amps - Plugs and Receptacles 20
Voltage 250VAC
Type Miniature
Wire Connection Types Screw Terminals
NEMA Plug Configuration 6-20P
Wire Connection Type Screw Terminals
Receptacle Type Single
Flange Type Flanged
Voltage Rating 250V AC
Current Rating 20 A
Grade Specification
Number of Blades 3
Horsepower Rating 2 hp
Market Industrial
Connection Orientation Straight
Blade Material Brass
Flange Shape Round
Housing Color White
Grounding Grounded
Housing Material Nylon
Surge Protection No
Includes Mounting Screws
Maximum Operating Temperature 75 Degrees C
Cover Type No Cover
Resistance Properties Impact Resistant
Minimum Operating Temperature -40 Degrees C
Horsepower 2
Terminal Accommodation #18-#10 AWG copper stranded or solid conductor only
Base Material Polycarbonate
Ground Screw Material #8-32 Brass, Multiple Drive (Green)
Mounting Screw Material Brass-Nickel Plated
Inlet Type Standard Non-Metallic
NEMA No. 6-20P
Certification UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Device Color White
Temperature Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Rating 20A, 250V
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Standard NEMA
Flammability UL 94 V2.
Top Material Nylon
Terminal Screw Material #8-32 Brass, Multiple Drive
Receptacle Grade Heavy Duty Spec Grade
Amperage 20A
Dielectric Voltage Withstands 2,000V minimum
Current Interrupting Certified for current interrupting at full rated current
Poles and Wires 2 Pole, 3-Wire Grounding
Power Contacts Material .040" (1.0) Brass
Wattage 5000 W
Nema Rating 6-20P
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Insulation Insulated Body
Dielectric Strength Withstands 2,000V minimum
Amperage Rating 20 A
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #18-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Current / Amperage Rating 20 A
Series Extra Heavy Duty
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s) Certified to CSA, C22.2, No. 42 NEMA® WD-6 Compliant UL Listed, File E2186
Material - Mounting Hardware Screw Mounting
Temperature Rating Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Horsepower - Maximum 2
Application Extra Heavy Duty Industrial
Voltage Rating Description 250 V
Connectivity Screw Terminals
OEM Brand Name Hubbell Wiring Device-Kellems
Item Type Standard Single

Description

Flanged Inlet, Cover Type No Cover, Current Rating 20 A, Flange Shape Round, Grounding Grounded, Housing Color White, IP Rating IP20, NEMA Plug Configuration 6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Voltage Rating 250V AC, Connection Orientation Straight, Flange Type Flanged, Grade Specification, Horsepower Rating 2 hp, Market Industrial, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42, NEMA WD-6, UL E2186, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.