- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Single Straight Blade Receptacles
- /
- Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, White
Hubbell
Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, White
Mfr # HBL5279C
Zoro # G2846103
$26.69
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Panel
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
- MFR # HBL5279C
- Zoro # G2846103
- UPC # 783585173603
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.69 in |
Height | 1.71 in |
Minimum Wire Size | 18 AWG |
Overall Depth | 1.7 in |
Flange Height | 1.7 in |
Mount Hole Center-to-Center Height | 2.2 in |
Flange Diameter | 2.6 in |
Maximum Wire Size | 10 AWG |
Length | 1.71 in |
Display Size | Standard Sized Product |
Wire Size | #18 AWG to #10 AWG |
Dimensions | 1.71 in x 1.69 in x 1.71 in |
Details
Item - Plugs and Receptacles | Flanged Receptacle |
Item | Flanged Receptacle |
Outlet Type - Plugs and Receptacles | Single |
Application Environment | Industrial |
Mounting Type - Plugs and Receptacles | Panel |
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-15R |
Surge Suppression | No |
Tamper Resistant | No |
Weather Resistant - Plugs and Receptacles | No |
Color - Plugs and Receptacles | White |
Wiring Method - Plugs and Receptacles | Back |
Number of Poles | 2 |
Number of Wires | 3 |
Power Indicator | No |
Material | Nylon |
Standards | CSA Certified C22.2 No. 42, NEMA WD-6, UL E2186 |
Number of Gangs | 1 |
Color | White |
Mounting Type | Panel |
Sub-Category | Flanged Receptacles |
Weather Resistant | No |
NEMA Configuration | 5-15 |
Voltage | 125VAC |
Description | Designed to Accept Molded On Connector Bodies, Grounding |
Wiring Method | Back |
Amps | 15 |
Accessory Group | F |
HP | 1/2 hp |
Amps - Plugs and Receptacles | 15 |
Phase | Single |
Corrosion Resistant | No |
Outlet Type | Single |
Type | Miniature |
GFCI | No |
Additional Electrical Protection | Standard Protection |
Key Resistance Properties | Standard Resistance |
Polarized | Yes |
Grounding | Grounded |
Receptacle Type | Single |
NEMA Enclosure Rating | 1 |
Includes Mounting Hardware | Yes |
UL 94 Flammability Rating | V-2 |
Contact Material | Brass |
Number of Poles & Wires | 2 Pole / 3 Wire |
Market | Commercial, Industrial |
Cover Type | No Cover |
Housing Material | Nylon |
Housing Color | White |
Minimum Operating Temperature | -40 Degrees F |
Wire Connection Type | Screw Terminals |
Surge Protection | No |
Mount Type | Flush |
AFCI | No |
Horsepower Rating | 1/2 hp |
For Location | Indoor |
Voltage Rating | 125V AC |
Current Rating | 15 A |
Includes | Mounting Hardware |
Shrouded | No |
Connection Orientation | Straight |
Primary Resistance Properties | Impact Resistant - 15 A |
Maximum Operating Temperature | 167 Degrees F |
Flange Type | Flanged |
Wire Connection Types | Screw Terminals |
Flange Shape | Round |
Flange Material | Nylon |
NEMA Receptacle Configuration | 5-15R |
Grade | Federal Specification |
Resistance Properties | Impact Resistant |
Top Material | Nylon |
Dielectric Voltage | Withstands 2,000V minimum |
Current Interrupting | Certified for current interrupting at full rated current |
Face Style | Finder Groove |
Certification | UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42 |
Power Contacts Material | .040" (1.0) Brass |
Flammability | UL 94 V2. |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Horsepower | 0.5 |
Standard | NEMA |
Ground Screw Material | #8-32 Brass, Multiple Drive (Green) |
NEMA No. | 5-15R |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Device Color | White |
Base Material | Polycarbonate |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Amperage | 15A |
Mounting Screw Material | Brass-Nickel Plated |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%.. |
Terminal Accommodation | #18-#10 AWG copper stranded or solid conductor only |
Flange Style | Standard Non-Metallic |
Terminal Screw Material | #8-32 Brass, Multiple Drive |
Rating | 15A, 125V |
Receptacle Grade | Heavy Duty Spec Grade |
Horsepower - Maximum | 0.5 |
Amperage Rating | 15 A |
Current / Amperage Rating | 15 A |
Application | Heavy Duty |
Nema Rating | 5-15R |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Material - Mounting Hardware | Screw Mounting |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Dielectric Strength | Withstands 2,000V minimum |
Style | Finder Groove Face |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Cord Range | 0.230"-0.720" (5.8-18.3) |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #18-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Industry Standard(s) | Certified to CSA, C22.2, No. 42 NEMA® WD-6 Compliant UL Listed, File E2186 |
Item Type | Flanged Single |
Series | Insulgrip |
Voltage Rating Description | 125 V |
Connectivity | Screw Terminals |
Wattage | 1875 W |
Description
Flanged Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42, NEMA WD-6, UL E2186, Voltage Rating 125V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- POWER FIRST Outlet Strip, Gray, 6 ft. Cord Length (55346)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (HBL9367)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 15-20R, Black (HBL8420)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Black (DR20BLK)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420HI)
- HUBBELL Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (HBL7962)
- HUBBELL USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (USB20A5GY)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (BRY8300HBRED)
- Hubbell Straight Blade Devices