Shop All Power Strips
Power First
Outlet Strip, Gray, 6 ft. Cord Length
Mfr # 55346
Zoro # G8303638
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cord Length 6 ft
- Max. Amps 15 A
- Mounting Style Keyhole
- Power Indicator No
Product Information
- Brand Power First
- MFR # 55346
- Zoro # G8303638
- UPC # 030878553469
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Wire Size | 14 AWG |
Length | 72 in |
Details
Description
Outlet Strip, Application Commercial and Industrial, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 2, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4.1" L Miniature Cable Tie NAT PK 1000 (CT4NT18-C)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Ivory (FD415M)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- POWER FIRST Outlet Strip, 15 ft., 16 Outlets, Aluminum (52NY31)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- POWER FIRST Outlet Strip, 15A, 12 Outlet, 6 ft, Gray (5HN20)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- POWER FIRST Outlet Strip, 15A, 120V, 24 Outlet, 72 In (2MV37)
- POWER FIRST Outlet Strip, 4, 3 ft., 5-15R (52NY40)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB (RDZWH)
- Power First Extension Cords & Power Strips