Hubbell

HBL2431ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 480V, L16-20P, Black and White Nylon


product price: $26.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Number of Poles 3
  • Phase Three
  • IP Rating IP20
  • Standards Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
See all product information

Product Information

Dimensions

Minimum Wire Size 14 AWG
For Minimum Cable Diameter 0.35 in
For Maximum Cable Diameter 1.15 in
Maximum Wire Size 8 AWG

Details

Wiring Style Standard
Number of Poles 3
Phase Three
IP Rating IP20
Item Locking Plug
Standards Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
NEMA Configuration L16-20
Grade Federal Specification
Minimum Operating Temperature -40 Degrees C
Polarized Yes
Current Rating 20 A
Resistance Properties Chemical Resistant, Impact Resistant
Maximum Operating Temperature 75 Degrees C
Wire Connection Type Spring Clamp Terminals
Voltage Rating 480V AC
Shrouded No
Connection Orientation Straight
UL 94 Flammability Rating HB
Blade Material Copper Alloy
NEMA Plug Configuration L16-20P
Housing Color Black, White
Market Industrial
Number of Blades 4
Grounding Grounded
Housing Material Nylon
Number Of Wires 4
Series EdgeConnectâ„¢
Item Type Plug

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L16-20P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 480V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Federal Specification, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.