Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 100A, 250V
Mfr # HBL3100C6W
Zoro # G3498512
original price:
$739.20
15% off
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL3100C6W
- Zoro # G3498512
- UPC # 783585403045
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 13.14 in |
Outside Diameter | 5.06 in |
Maximum Wire Size | 1/0 AWG |
For Minimum Cable Diameter | 1.065 in |
Face Diameter | 4.71 in |
Minimum Wire Size | 3 AWG |
For Maximum Cable Diameter | 1.94 in |
Details
Description
Watertight Pin and Sleeve Connector, Current Rating 100 A, Grounding Style IEC, Horsepower Rating 15 hp, Housing Color Blue, IP Rating IP68, IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.71 in, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.065 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3.5 in D, 12, 13, Hinged (A806CHQR)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V (9001K1L1A)
- WIREMOLD Box Outlet 1Gngxdeed Nmw (NMW35)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- Hubbell Pin & Sleeve Devices