Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 100A, 250V
Mfr # HBL4100C12W
Zoro # G2131911
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 125/250V AC
- Color - Plugs and Receptacles Orange
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL4100C12W
- Zoro # G2131911
- UPC # 783585403977
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 13.14 in |
Outside Diameter | 5.06 in |
Minimum Wire Size | 3 AWG |
Face Diameter | 4.71 in |
Maximum Wire Size | 1/0 AWG |
For Maximum Cable Diameter | 1.94 in |
For Minimum Cable Diameter | 1.065 in |
Details
Description
Watertight Pin and Sleeve Connector, Current Rating 100 A, Grounding Style IEC, Horsepower Rating 10 hp, Housing Color Orange, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 125/250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.71 in, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.065 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY MUSHROOM HEAD RED PUSHBUTTON (800T-D6A4)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K52N1V2)
- MERSEN UL Class Fuse, HP10M Series, 20A, Not Rated (HP10M20)
- NVENT HOFFMAN Writing Desk, fits 800mm wide, Lt Gray, Steel (PWD8)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- Hubbell Pin & Sleeve Devices