Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 30A, 480V
Mfr # HBL530C7W
Zoro # G1361622
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 277/480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 4
Product Information
- Brand Hubbell
- MFR # HBL530C7W
- Zoro # G1361622
- UPC # 783585405445
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 9.33 in |
Outside Diameter | 4.02 in |
For Maximum Cable Diameter | 1.45 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.5 in |
Face Diameter | 3.88 in |
Minimum Wire Size | 12 AWG |
Display Size | Standard |
Details
Description
Watertight Pin and Sleeve Connector, Current Rating 30 A, Grounding Style IEC, Horsepower Rating 15 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 277/480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.88 in, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV01)
- FLUKE UL Class Fuse, Fast-Acting, 440mA, 1000V AC (943121)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, C Curve (M9F22210)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- Hubbell Pin & Sleeve Devices