Hubbell

Pin and Sleeve Connector, 60A, 600VAC


product price: $619.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
  • Amps - Plugs and Receptacles 60
  • Voltage - Plugs and Receptacles 600V AC/250V DC
  • Color - Plugs and Receptacles Gray
  • Number of Poles 3
See all product information

Product Information

Dimensions

Outside Diameter 3.8 in
Overall Length 10.1 in
For Minimum Cable Diameter 0.5 in
For Maximum Cable Diameter 1.45 in
Maximum Wire Size 4 AWG
Minimum Wire Size 6 AWG

Details

Item - Plugs and Receptacles Watertight Pin and Sleeve Connector
Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
Amps - Plugs and Receptacles 60
Voltage - Plugs and Receptacles 600V AC/250V DC
Color - Plugs and Receptacles Gray
Number of Poles 3
Number of Wires 4
Phase - Electrical 3
Switch Rated No
Grounding Style Style 2
Features Pin Chamber Confines Arcing within the Interior Chamber, Spring-Loaded, Gasketed Cover for Dust-Tight Seal, Watertight Neoprene Sealing Glands for Reliable Seal
Color Gray
NEMA Rating 4x
Phase Three
Amps 60
Body Material Valox 357 Housing and Epoxy Painted Aluminum Shroud
Standards CSA Certified C22.2 No. 182.1, UL 1682, UL Listed and CSA Certified Type 4X
Voltage 600VAC/250VDC
Item Watertight Pin and Sleeve Connector
Voltage Rating 250V DC, 600V AC
Current Rating 60 A
Connection Orientation Straight
Pin & Sleeve Standards UL 1682
Housing Color Black, Gray
NEMA Enclosure Rating 4X
Reverse Service No
Power Indicating Light No
Shrouded Yes
Housing Material Thermoplastic
Minimum Operating Temperature -40 Degrees C
Cap Type Spring-Loaded Cap
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
UL 94 Flammability Rating V-0
Maximum Operating Temperature 75 Degrees C
Grounding Grounded
Wire Connection Type Screw Terminals
IP Rating IP68, IP69K
Housing Material Type Non-Metallic
Compatible with Series UL 1686 Class 1 Insulgrip(R)
Housing Material Grade Valox 357
Market Industrial
Pin & Sleeve Standards` UL 1682

Description

Watertight Pin and Sleeve Connector, Current Rating 60 A, Grounding Style Style 2, Housing Color Black, Gray, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Housing Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.