Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 20A, 250V
Mfr # HBL420C12W
Zoro # G3161846
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125/250V AC
- Color - Plugs and Receptacles Orange
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL420C12W
- Zoro # G3161846
- UPC # 783585404288
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 7.57 in |
Outside Diameter | 3.43 in |
Minimum Wire Size | 14 AWG |
For Maximum Cable Diameter | 0.83 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.33 in |
Display Size | Standard |
Details
Description
Watertight Pin and Sleeve Connector, Current Rating 20 A, Grounding Style IEC, Horsepower Rating 2 hp, Housing Color Orange, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Single, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 125/250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-81/100" W, 4-14/25" H, 1 in L (FCLT)
- 3M Shrink Tubing, 0.375in ID, Colors, 6in, PK14 (FP301-3/8-6"-ASSORTED-10-14 PC PKS)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Gray (6102-24-00)
- RACO Reducing Washer, 4", To 2", Steel (1392)
- HUBBELL Ac Marine Connector (M5200CS1R)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- HUBBELL 200 Amp, 3P4W Connector (HBL4200CS2W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- Hubbell Pin & Sleeve Connectors