Hubbell

IEC Pin and Sleeve Connector, 30A, 208V


product price: $389.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material - Pin and Sleeve Zytel 801 Nylon
  • Amps - Plugs and Receptacles 30
  • Voltage - Plugs and Receptacles 120/208V AC
  • Color - Plugs and Receptacles Blue
  • Number of Poles 4
See all product information

Product Information

Dimensions

Overall Length 9.33 in
Outside Diameter 4.02 in
Maximum Wire Size 8 AWG
Minimum Wire Size 12 AWG
Face Diameter 3.88 in
For Minimum Cable Diameter 0.5 in
For Maximum Cable Diameter 1.45 in
Display Size Standard

Details

Item - Plugs and Receptacles Watertight Pin and Sleeve Connector
Body Material - Pin and Sleeve Zytel 801 Nylon
Amps - Plugs and Receptacles 30
Voltage - Plugs and Receptacles 120/208V AC
Color - Plugs and Receptacles Blue
Number of Poles 4
Number of Wires 5
Phase - Electrical 3Y
Switch Rated No
Grounding Style IEC
Item Watertight Pin and Sleeve Connector
Standards CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Features Color Coded Housings for Easy Identification, Corrosion-Resistant Self-Closing Gasketed Cover, Insulated Non-Metallic Housing
Amps 30
Color Blue
Voltage 120/208VAC
Phase Three
Body Material Zytel 801 Nylon
HP 2 hp
Application High Ampacity Connections
UL 94 Flammability Rating V-0
NEMA Enclosure Rating 4X
Pin & Sleeve Standards IEC 60309
Housing Material PBT
Compatible with Series HBL Heavy Duty
Connection Orientation Straight
Reverse Service No
Housing Color Blue
Wire Connection Type Screw Terminals
Maximum Operating Temperature 75 Degrees C
Housing Material Type Non-Metallic
Power Indicating Light No
Horsepower Rating 5 hp
Shrouded Yes
Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Current Rating 30 A
Minimum Operating Temperature -40 Degrees C
IP Rating IP68, IP69K
Grounding Grounded
Cap Type Spring-Loaded Cap
Voltage Rating 120/208V AC
Market Industrial
Housing Material Grade Zytel 801
Type Watertight Connector Body
Pin & Sleeve Standards` IEC 60309
Style Standard Service
Conductor Range #12 AWG to #8 AWG
Series HBL Heavy Duty
Environmental Conditions Watertight
Amperage Rating 30 A
Connectivity Pressure Terminal Screws
Nema Rating Non-NEMA
Insulation Insulated Body
Current / Amperage Rating 30 A
Number Of Conductors 5-Wire Grounding
Voltage Rating Description 3 Phase Y 120/208 VAC
Temperature Rating Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Item Type Standard
OEM Brand Name Hubbell Wiring Device-Kellems
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Material - Mounting Hardware Cord Mounted
Industry Standard(s) CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146033

Description

Watertight Pin and Sleeve Connector, Current Rating 30 A, Grounding Style IEC, Horsepower Rating 5 hp, Housing Color Blue, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 120/208V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.88 in, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.