Hubbell
Pin and Sleeve Connector, 60A, 600VAC
Mfr # HBL460CS1W
Zoro # G1089191
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 600V AC/250V DC
- Color - Plugs and Receptacles Gray
- Number of Poles 3
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Black (Y-12-600-BK)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 20 AWG, 2.5 Lbs, 785' Length, 0.0346" Diameter, Red (20HNS2.5)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- Hubbell Pin & Sleeve Devices