Hubbell

IEC Pin and Sleeve Inlet, 20A, 480V, Red


product price: $175.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material - Pin and Sleeve Zytel 101 Nylon
  • Type Watertight Inlet
  • Amps - Plugs and Receptacles 20
  • Voltage 480VAC
  • Voltage - Plugs and Receptacles 480V AC
See all product information

Product Information

Dimensions

Flange Diameter 2.72 in
Face Diameter 2.11 in
Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG
Cord Size 14 to 10 AWG
Wire Size #14 AWG to #10 AWG
Display Size Standard Sized Product

Details

Item Watertight Pin and Sleeve Inlet
Item - Plugs and Receptacles Watertight Pin and Sleeve Inlet
Body Material - Pin and Sleeve Zytel 101 Nylon
Type Watertight Inlet
Amps - Plugs and Receptacles 20
Voltage 480VAC
Voltage - Plugs and Receptacles 480V AC
Amps 20
Color - Plugs and Receptacles Red
Phase Three
Number of Poles 3
Number of Wires 4
Material Thermoplastic
Grounding Style IEC
Phase - Electrical 3
Color Red
Body Material Zytel 101 Nylon
HP 5 hp
Features Thermoset Polyester Contact Carrier
Standards CSA Certified LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2
Housing Material Grade Zytel 101
Shrouded Yes
Current Rating 20 A
Housing Color Red
Housing Material Type Non-Metallic
Compatible with Series HBL Heavy Duty
UL 94 Flammability Rating V-0
IP Rating IP67
Minimum Operating Temperature -40 Degrees C
Pin & Sleeve Standards IEC 60309
Horsepower Rating 10 hp
Housing Material Polybutylene Terephthalate
Wire Connection Type Screw Terminals
Insulation Material Thermoplastic
Flange Type Flanged
Maximum Operating Temperature 75 Degrees C
Market Industrial
Resistance Properties Moisture Resistant, Watertight
Grounding Grounded
Pin & Sleeve Standards` IEC 60309
Voltage Rating 480V AC
Weight 0.8 lb
Service Standard
Product Type Watertight IEC Device
Screw Material 300 Stainless Steel
Flange Material Zytel 101 Nylon
Gasket Material Neoprene
Flammability UL 94 HB or Better
Temp. Rise 30°C
Max. Voltage 600V
Retainer Material High-Impact Thermoset
Dielectric Strength 3000V AC
Operating Temp. -40 to 75°C
Application High Ampacity Watertight Connections
Connectivity Pressure Terminal Screws
Insulation Insulated Body
OEM Brand Name Hubbell Wiring Device-Kellems
Temperature Rating Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Item Type Single Flanged
Industry Standard(s) CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032
Environmental Conditions Watertight
Current / Amperage Rating 20 A
Series HBL Heavy Duty
Wattage 9600
Voltage Rating Description 3 Phase 480 VAC
Material - Mounting Hardware Screw Mounting
Amperage Rating 20 A
Nema Rating Non-NEMA
Style Standard Service
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1. Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Cord Grip Retention - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions

Description

Watertight Pin and Sleeve Inlet, Current Rating 20 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 10 hp, IP Rating IP67, Number of Poles 3, Number of Wires 4, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Face Diameter 2.11 in, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Red, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Phase Three, Resistance Properties Moisture Resistant, Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.