Zoro Homepage

CFFixtur, 64W, 14 1/16"L, 6"W, 14 1/16"H, Tan

  • Mfr # VQ1F6430

  • Zoro # G3718023


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Standards
cCSAus Certified, Listed for Wet Locations, NEMA 3, NEMA 4, NEMA 4X
Lumens
4,800 lm
Lighting Technology
Compact Fluorescent
Housing Material
Aluminum
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQ1F6430
Zoro #
G3718023
UPC #
783936076782
Country of Origin
United States

Dimensions

Length
11 1/3 in
Height
5 3/8 in
Width
13 2/3 in
Overall Width
6 in
Overall Length
14 1/16 in
Overall Height
14 1/16 in

Details

Item
Compact Fluorescent Fixture
Standards
cCSAus Certified, Listed for Wet Locations, NEMA 3, NEMA 4, NEMA 4X
Lumens
4,800 lm
Lighting Technology
Compact Fluorescent
Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
64
Fixture Type
Hazardous Location
Ambient Temp. Range
-4 Degrees F
Lamp Watts
32
Housing Finish
Epoxy Powder Coated
Suggested Lamp Item No.
1PHA3
Lamp Type
Compact Fluorescent
Lamp Quantity
2
Bulb Designation
CF32DT/E/IN/830
Mounting
Ceiling/Pendant/Wall
Lamp Included
Yes
Lens Material
Luminaire
Fixture Voltage
120 to 277V AC
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Explosion Proof Pendant
Lamp Watts - Fixtures
64 W
Safety Rating
Class I, Division 2, Group A, B, C, D, Class II, Divisions 1 and 2, Group E, F, G, Class III, Class l, Group IIC, Group llB, Group llA, Zone 2
Series
VQ1F
For Max. Bulb Wattage
64 W
Lumens per Watt
75 lm/W
Number of Ballasts
2
Max. Fixture Wattage
64 W
Housing Color
Tan
Shape
Circular
Emergency Battery Backup
No
Hazardous Class
Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III
Number of Bulbs
2
Max. Ambient Temp.
131 Degrees F
For Bulb Type
Compact Fluorescent
Mounting Location
Pendant
Temperature Code
T2D
Ingress Protection Rating
66
Color Temperature
4000K
CA Title 24 Compliant
No
For Number of Bulbs
2
Mounting Style
Pendant
Fixture Ballast Type
Electronic

Description

Compact Fluorescent Fixture, Lighting Technology Fluorescent, Lumens 4,800 lm, Number of Ballasts 2, Number of Bulbs 2, Overall Height 14 1/16 in, Overall Length 14 1/16 in, Overall Width 6 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class II, Divisions 1 and 2, Group E, F, G, Class III, Class l, Group IIC, Group llB, Group llA, Zone 2, Color Temperature 4000K, Emergency Battery Backup No, Fixture Ballast Type Electronic, 120 to 277V AC, Ambient Temp. Range -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.