Shop LITHONIA LIGHTING

Vapor Tight Fixture, 4 ft L, 3790 lm, 23.7W

  • Mfr # FEML484000LMIMAFLWD MVOLT GZ10 40K 80CRI

  • Zoro # G7677157


product price:  $352.25
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
31
Fixture Wattage
31
Voltage
120/277V
Housing Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FEML484000LMIMAFLWD MVOLT GZ10 40K 80CRI
Zoro #
G7677157
UPC #
194994105374
Country of Origin
Mexico

Dimensions

Width
6-3/4"
Length
51-3/4"
Nominal Width
6 51/64 in
Height
4-3/8"
Nominal Length
4 ft
Nominal Height
4 13/32 in
Overall Height
4 3/8 in
Overall Length
51 3/4 in
Overall Width
8 3/4 in

Details

Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
31
Fixture Wattage
31
Voltage
120/277V
Housing Material
Fiberglass
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Fixture Housing Material
Fiberglass
Emergency Battery Backup
No
Max. Fixture Wattage
23.7 W
Standards
CSA Certified, cUL Listed, NSF Certified, UL Listed
Color Temperature
4000K
Lamp Watts - Fixtures
31.0 W
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Temp.
4000K
Fixture Rated Life
100,000 hr
Dimmable
Yes
Rated Life
60000 hr
Color Rendering Index
80
Lighting Certification
DLC 5.0
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Voltage
120 to 277
IP Rating
65, 66, 67
Mounting
Surface/Suspended
Lumens
3,790 lm
Number of Light Bars
1
Description/Special Features
Vapor Tight
Lumens Per Watt
152
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lens Type
Diffuser
Lumens per Watt
159 lm/W
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Dimming Method
0-10V
Bulb Included
Yes
Series
FEM
Fixture Type
Pendant
Lens Material
Acrylic
Housing Color
White
Mounting Style
Ceiling, Surface, Suspended
Includes
(2) Stainless Steel Mounting Brackets
For Bulb Type
Integrated LED
Finish
Unfinished
Light Technology
LED
Ballast Start Type
No Ballast
Linkable
No
For Max. Bulb Wattage
23 W
Lens Shape
Tube-Style

Description

4 ft, Lens Shape Tube-Style, 4000K, 3,790 lm, 159 lm/W, Max. Fixture Wattage 23.7 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, FEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.