Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof LED Fixture

  • Mfr # EZL12530

  • Zoro # G213355628


product price: $4,052.99
/ea
Free Shipping & Returns

Key Features

Lumens
12,720 lm
Lighting Technology
LED
Housing Material
Aluminum
Dimmable
No
Max. Fixture Wattage
125 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZL12530
Zoro #
G213355628
UPC #
783936131474
Country of Origin
United States

Dimensions

Overall Width
11 1/4 in
Overall Length
11 1/4 in
Overall Height
22 in

Details

Item
Explosion Proof LED Fixture
Lumens
12,720 lm
Lighting Technology
LED
Housing Material
Aluminum
Dimmable
No
Max. Fixture Wattage
125 W
Lamp Watts - Fixtures
125 W
Series
EZL Series
Ambient Temp. Range
-40 Degrees C to 55 Degrees C
Emergency Battery Backup
No
Color Temperature
5000K
Safety Rating
Class I, Div. 1 & 2, Groups C,DClass I, Zones 1 & 2, Groups llB, llAClass II, Div. 1 & 2, Groups E,F,GClass III, Div. 1 & 2
Color Rendering Index
70
Fixture Voltage
277 VAC
Lens Material
Glass
Housing Finish
Powder Epoxy Paint
Lumens per Watt
101.8 lm/W
Mounting Style
"Wireless Desing", Ceiling, Pendant, Wall
For Bulb Type
LED
Shape
Circular
UL/CSA/ETL Listed
CSA Listed
Housing Color
Brown
Min. Ambient Temp.
-40 Degrees C
CA Title 24 Compliant
No
Temperature Code
T6
For Max. Bulb Wattage
125 W
Ingress Protection Rating
66
Hazardous Class
Class I, Divisions 1 & 2, Groups C, D, Class I, Zones 1 & 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2
Fixture Ballast Type
Electronic
Max. Ambient Temp.
55 Degrees C
Mounting Location
Ceiling, Pendant, Wall
Number of Ballasts
1

Description

1 ft, Lens Shape Round, 5000K, 12,720 lm, 101.8 lm/W, Max. Fixture Wattage 125 W, Sensor Type Not Applicable, Mounting Style Ceiling, Suspended, Wall, Linkable No, For Bulb Type LED, LED Replacement For 400 W HPS, Bulb Included Yes, Dimmable No, EZL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.