Pin & Sleeve Receptacle, 200 A, 600V AC/250V DC, Three Phase, 3 Pole, Style 1 Grounding, Gray

  • Mfr # VR20312-S39

  • Zoro # G6023911


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
3
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR20312-S39
Zoro #
G6023911
UPC #
783936832999
Country of Origin
United States

Dimensions

Width
6.83 in
Length
7.87 in
Dimensions
7.87 in x 6.83 in x 7.59 in
Height
7.59 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
200 A
Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
3
IP Rating
Not Rated
NEMA Enclosure Rating
4X
Wire Connection Type
Spring Clamp Terminals
Housing Color
Gray
Cap Type
No Cap or Cover
Standards
UL Listed
Material
Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Receptacle Type
Pin and Sleeve
Grounding Style
Style 1
Use With
Suitable for Indoor Or Outdoor Use, Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, ReNeries, Chemical Plants, Grain Facilities, Textile Manufacturing, Food Processing Facilities
Features
Boxes Come with a Green Grounding Screw
Body Material
Copper-Free Aluminum
For Environment
Cold, Corrosive, Hazardous Location, Wet
Polarized
Yes
Connection Orientation
Straight
Flange Type
Flanged
Number of Gangs
1
Market
Industrial
Power Indicating Light
No
Housing Material Finish
Baked Powder Epoxy/Polyester Coated
For Location
Indoor, Outdoor
Reverse Service
Yes
Housing Material
Copper-Free Aluminum
Contact Material
Brass
Shrouded
Yes
Hz
50-400 Hz
Series
VersaMate
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Reï¬neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
Finish Type
Baked Powder Epoxy/Polyester Finish
Style
Style I
Frequency Rating
50-400 Hz
Resistance Properties
corrosive environments

Description

• Patented “Breech-Lock” cap serves as both flip lid and screw cover.
• Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
• Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
• Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
• “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
• Boxes come with a green grounding screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products