Shop HUBBELL
See all product information
Create Account
Locking Nema L5-30C Connector
- Mfr # L530C
- Zoro # G823561068
product price:Â
$
96.15
/ea
Key Features
Housing Color
Black
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L530C
- Zoro #
- G823561068
- UPC #
- 783585835945
- Country of Origin
- Unknown
- Housing Color
- Black
- Material
- Nylon
- Item
- Locking Connectors
Description
Nylon Material; Black/White Color; NEMA L5-30R Configuration; 3 Wire(S); UL 498, CSA C22.2 Approval; 125 Volt AC Voltage Rating; 30 Amp Current Rating; Grounding; 2 Pole(S); 0.3 to 0.95 Inch Cord Size; HUBBELL-PRO R Brand; RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.