Locking Plug 30A 3Ph480V Hub Pro L16-30P
- Mfr # L1630P
- Zoro # G123561010
product price:Â
$
29.59
/ea
Key Features
Housing Color
Black
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1630P
- Zoro #
- G123561010
- UPC #
- 783585840734
- Country of Origin
- Unknown
- Item
- Locking Plugs
- Housing Color
- Black
- Material
- Nylon
Description
Polarized Type; Nylon Material; Black/White Color; L16-30P Configuration; 4 Wire(S); UL 498, CSA C22.2 Approval; 480 Volt AC 3-Phase Voltage Rating; 30 Amp Current Rating; Grounding; 3 Pole(S); Hubbell-Pro Brand; Blade Terminal Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.