Hubbell
Plug
Mfr # HBL5200PS1W
Zoro # G7272413
product price: $980.00
/ea
Free Shipping & Returns
$980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- Grounding Style Style 1
- Outside Diameter 6.7 in
- Maximum Operating Temperature 75 Degrees C
- Overall Length 11.13 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO 2 COND LEVER NUT, 28-12 AWG, (377422)
- ZORO SELECT Wall Switch, 20A, Ivory, 4-Way Type, Toggle (4904BI)
- ANDERSON POWER PRODUCTS SB120 2 S/C CABLE CLAMP (981G1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- HUBBELL Ring, Locking (LR3430)
- HUBBELL Cap, Closure (PC100)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- HUBBELL Cap, Enclosure (PC3430)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- AC WORKS 30A 4-Prong 125/250V L14-30P Plug to L14-20R 20A 4-Prong 125/250V Connector (ADL1430L1420)
- Hubbell Plug & Receptacle Parts