Brackets
- Mfr # HLCF
- Zoro # G424447426
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
Ladder Rack
Finish
Black
Shell Material
Steel
Compatible Product Type
Ladder Rack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLCF
- Zoro #
- G424447426
- UPC #
- 662620841281
- Country of Origin
- United States
- Item
- Brackets
- Material
- Steel
- For Use With
- Ladder Rack
- Finish
- Black
- Shell Material
- Steel
- Compatible Product Type
- Ladder Rack
- Traction Material
- Steel
- Includes
- NEXTFRAME Ladder Rack, Brackets for Ceiling Mounting Kit
Dimensions
- Height
- 5 7/8 in
- Width
- 1 3/8 in
- Length
- 4 1/2 in
Description
Brackets, For Use With Ladder Rack, Finish Black, Material Steel, Height 5 7/8 in, Length 4 1/2 in, Width 1 3/8 in, For Tray Width Not Applicable, Includes NEXTFRAME Ladder Rack, Brackets for Ceiling Mounting Kit, Mounting Hole Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.