Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Wall/Rack Mounting Kit
- Mfr # HLWRK
- Zoro # G724447188
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Length
40 in
Width
12 in
For Use With
Ladder Rack
Includes
HLMPK19 and HLX0612 40 in L x 12 in W Ladder Section
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLWRK
- Zoro #
- G724447188
- UPC #
- 662620841298
- Country of Origin
- United States
- Item
- Mounting Kit
- For Use With
- Ladder Rack
- Includes
- HLMPK19 and HLX0612 40 in L x 12 in W Ladder Section
- Finish
- Black
- Material
- Steel
- Shell Material
- Steel
- Compatible Product Type
- Ladder Rack
- Traction Material
- Steel
Dimensions
- Length
- 40 in
- Width
- 12 in
Description
Mounting Kit, For Use With Ladder Rack, Finish Black, Material Steel, Height Not Applicable, Length 40 in, Width 12 in, For Tray Width Not Applicable, Includes HLMPK19 and HLX0612 40 in L x 12 in W Ladder Section, Mounting Hole Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.