PDU
- Mfr # PV72IA30BA-10
- Zoro # G224447077
product price:Â
$
1,712.99
/ea
Free Shipping & Returns
Key Features
Maximum Output Voltage
120V AC
Color
Black
Metered
Metered
Receptacle Type
(24) L5-20R
Standards
EIA 310-E, SNMP V3, UL 2416, UL 60950-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV72IA30BA-10
- Zoro #
- G224447077
- UPC #
- 662620364872
- Country of Origin
- United States
Dimensions
- Cord Length
- 10 ft
- Overall Width
- 2 1/8 in
- Overall Height
- 72 in
- Fits Chest Size
- Locking Standard Cords to Prevent Inadvertent Disconnection, Monitored and Switch Enabled - use Switching Cords for Equipment Switching Capability, upto (4) Environmental Sensors per PDU that Measures Temperature and Humidity
Details
- Item
- Power Distribution Unit
- Maximum Output Voltage
- 120V AC
- Color
- Black
- Metered
- Metered
- Receptacle Type
- (24) L5-20R
- Standards
- EIA 310-E, SNMP V3, UL 2416, UL 60950-1
- Maximum Current
- 30 A
- Remote Monitored
- Remote-Monitored
- Features
- Locking Standard Cords to Prevent Inadvertent Disconnection, Monitored and Switch Enabled - use Switching Cords for Equipment Switching Capability, upto (4) Environmental Sensors per PDU that Measures Temperature and Humidity
- Includes
- Advanced Monitoring on LCD Screen and Web Browser
- Phase
- Single-Phase
- Plug Type
- NEMA L5-30P
- Wire Color
- Black
Description
Power Distribution Unit, Color Black, Cord Length 10 ft, Receptacle Type (24) L5-20R, Metered Metered, Plug Type NEMA L5-30P, Features Locking Standard Cords to Prevent Inadvertent Disconnection, Monitored and Switch Enabled - use Switching Cords for Equipment Switching Capability, upto (4) Environmental Sensors per PDU that Measures Temperature and Humidity, Includes Advanced Monitoring on LCD Screen and Web Browser, Maximum Current 30 A, Maximum Output Voltage 120V AC, Overall Height 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.