Shop HUBBELL PREMISE WIRING
See all product information
Create Account
PDU
- Mfr # PV72BA30BA-10
- Zoro # G124447207
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Receptacle Type
(24) NEMA L5-20R
Features
High Reliability with Robotically Soldered Connections, Locking Standard Cords to Prevent Inadvertent Disconnection
Overall Width
2 1/8 in
Plug Type
NEMA L5-30P
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV72BA30BA-10
- Zoro #
- G124447207
- UPC #
- 662620364865
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/8 in
- Overall Height
- 72 in
- Cord Length
- 10 ft
- Fits Chest Size
- High Reliability with Robotically Soldered Connections, Locking Standard Cords to Prevent Inadvertent Disconnection
Details
- Item
- Power Distribution Unit
- Receptacle Type
- (24) NEMA L5-20R
- Features
- High Reliability with Robotically Soldered Connections, Locking Standard Cords to Prevent Inadvertent Disconnection
- Plug Type
- NEMA L5-30P
- Color
- Black
- Maximum Output Voltage
- 120V AC
- Standards
- EIA 310-E, UL 2416, UL 60950-1
- Phase
- Single-Phase
- Metered
- Metered
- Maximum Current
- 30 A
- Wire Color
- Black
Description
Power Distribution Unit, Color Black, Cord Length 10 ft, Receptacle Type (24) NEMA L5-20R, Metered Metered, Plug Type NEMA L5-30P, Features High Reliability with Robotically Soldered Connections, Locking Standard Cords to Prevent Inadvertent Disconnection, Maximum Current 30 A, Maximum Output Voltage 120V AC, Overall Height 72 in, Overall Width 2 1/8 in, Standards EIA 310-E, UL 2416, UL 60950-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.