PDU
- Mfr # PV72BB20CC-10
- Zoro # G324447083
product price:Â
$
786.99
/ea
Free Shipping & Returns
Key Features
Maximum Current
20 A
Maximum Output Voltage
208V AC
Receptacle Type
(32) C13, (4) C19
Cord Length
10 ft
Overall Width
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV72BB20CC-10
- Zoro #
- G324447083
- UPC #
- 662620365022
- Country of Origin
- United States
Dimensions
- Cord Length
- 10 ft
- Overall Width
- 2 1/8 in
- Overall Height
- 72 in
- Fits Chest Size
- High Reliability with Robotically Soldered Connections, Locking Standard Cords to Prevent Inadvertent Disconnection
Details
- Item
- Power Distribution Unit
- Maximum Current
- 20 A
- Maximum Output Voltage
- 208V AC
- Receptacle Type
- (32) C13, (4) C19
- Color
- Black
- Phase
- Single-Phase
- Plug Type
- NEMA L6-20P
- Metered
- Metered
- Features
- High Reliability with Robotically Soldered Connections, Locking Standard Cords to Prevent Inadvertent Disconnection
- Standards
- EIA 310-E, UL 2416, UL 60950-1
- Wire Color
- Black
Description
Power Distribution Unit, Color Black, Cord Length 10 ft, Receptacle Type (32) C13, (4) C19, Metered Metered, Plug Type NEMA L6-20P, Features High Reliability with Robotically Soldered Connections, Locking Standard Cords to Prevent Inadvertent Disconnection, Maximum Current 20 A, Maximum Output Voltage 208V AC, Overall Height 72 in, Overall Width 2 1/8 in, Standards EIA 310-E, UL 2416, UL 60950-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.