PDU
- Mfr # PV72IA20AA-10
- Zoro # G324447168
product price:Â
$
1,579.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Advanced Monitoring on LCD Screen and Web Browser
Receptacle Type
(24) L5-20R
Remote Monitored
Remote-Monitored
Maximum Current
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV72IA20AA-10
- Zoro #
- G324447168
- UPC #
- 662620364711
- Country of Origin
- United States
Dimensions
- Cord Length
- 10 ft
- Overall Width
- 2 1/8 in
- Overall Height
- 72 in
- Fits Chest Size
- Locking Standard Cords to Prevent Inadvertent Disconnection, Monitored and Switch Enabled - use Switching Cords for Equipment Switching Capability, upto (4) Environmental Sensors per PDU that Measures Temperature and Humidity
Details
- Item
- Power Distribution Unit
- Color
- Black
- Includes
- Advanced Monitoring on LCD Screen and Web Browser
- Receptacle Type
- (24) L5-20R
- Remote Monitored
- Remote-Monitored
- Maximum Current
- 20 A
- Plug Type
- NEMA L5-20P
- Phase
- Single-Phase
- Metered
- Metered
- Features
- Locking Standard Cords to Prevent Inadvertent Disconnection, Monitored and Switch Enabled - use Switching Cords for Equipment Switching Capability, upto (4) Environmental Sensors per PDU that Measures Temperature and Humidity
- Standards
- EIA 310-E, SNMP V3, UL 2416, UL 60950-1
- Maximum Output Voltage
- 120V AC
- Wire Color
- Black
Description
Power Distribution Unit, Color Black, Cord Length 10 ft, Receptacle Type (24) L5-20R, Metered Metered, Plug Type NEMA L5-20P, Features Locking Standard Cords to Prevent Inadvertent Disconnection, Monitored and Switch Enabled - use Switching Cords for Equipment Switching Capability, upto (4) Environmental Sensors per PDU that Measures Temperature and Humidity, Includes Advanced Monitoring on LCD Screen and Web Browser, Maximum Current 20 A, Maximum Output Voltage 120V AC, Overall Height 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.