Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Protective End Caps
- Mfr # HLECPK2
- Zoro # G224447244
product price:Â
$
26.25
/ea
Key Features
Number of Pieces
2
Includes
NEXTFRAME Ladder Rack, Protective End Caps
Length
6 5/16 in
Width
4 1/2 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLECPK2
- Zoro #
- G224447244
- UPC #
- 662620819976
- Country of Origin
- United States
- Item
- Protective End Caps
- Number of Pieces
- 2
- Includes
- NEXTFRAME Ladder Rack, Protective End Caps
- Material
- Rubber
- Finish
- Powder Coated Black
- For Use With
- Ladder Rack
- Shell Material
- Rubber
- Compatible Product Type
- Ladder Rack
- Traction Material
- Rubber
Dimensions
- Length
- 6 5/16 in
- Width
- 4 1/2 in
- Height
- 4 13/16 in
Description
Protective End Caps, For Use With Ladder Rack, Finish Powder Coated Black, Material Rubber, Height 4 13/16 in, Length 6 5/16 in, Width 4 1/2 in, For Tray Width Not Applicable, Includes NEXTFRAME Ladder Rack, Protective End Caps, Mounting Hole Diameter Not Applicable, Number of Pieces 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.