Triangle Wall Support
- Mfr # HLTSB12B
- Zoro # G224447114
product price:Â
$
92.69
/ea
Key Features
Length
13 in
For Tray Width
12 in
Width
1 in
Number of Pieces
12
For Use With
Ladder Rack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLTSB12B
- Zoro #
- G224447114
- UPC #
- 662620819761
- Country of Origin
- United States
- Item
- Triangle Wall Support
- Number of Pieces
- 12
- For Use With
- Ladder Rack
- Includes
- (2) 5/16-18 Hex Nut with Lock Washer, (2) 5/16-18 x 3 1/2 in J-Bolts, (3) 3/8 x 2 1/2 in Cotter Pin, (3) Cotter Pin Clip, Triangular Wall Support
- Material
- Steel
- Finish
- Black
- Shell Material
- Steel
- Compatible Product Type
- Ladder Rack
- Traction Material
- Steel
Dimensions
- Length
- 13 in
- For Tray Width
- 12 in
- Width
- 1 in
- Height
- 13 in
Description
Triangle Wall Support, For Use With Ladder Rack, Finish Black, Material Steel, Height 13 in, Length 13 in, Width 1 in, For Tray Width 12 in, Includes (2) 5/16-18 Hex Nut with Lock Washer, (2) 5/16-18 x 3 1/2 in J-Bolts, (3) 3/8 x 2 1/2 in Cotter Pin, (3) Cotter Pin Clip, Triangular Wall Support, Mounting Hole Diameter Not Applicable, Number of Pieces 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.