J-Bolt Kit
- Mfr # HLJB
- Zoro # G424447341
product price:Â
$
10.25
/ea
Key Features
Material
Steel
Finish
Galvanized
Length
6 3/8 in
For Use With
Ladder Rack
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLJB
- Zoro #
- G424447341
- UPC #
- 662620819907
- Country of Origin
- United States
- Item
- J-Bolt Kit
- Material
- Steel
- Finish
- Galvanized
- For Use With
- Ladder Rack
- Shell Material
- Steel
- Compatible Product Type
- Ladder Rack
- Traction Material
- Steel
- Includes
- NEXTFRAME Ladder Rack, J-Bolt Kit
Dimensions
- Length
- 6 3/8 in
- Height
- 4 7/8 in
- Width
- 4 3/8 in
Description
J-Bolt Kit, For Use With Ladder Rack, Finish Galvanized, Material Steel, Height 4 7/8 in, Length 6 3/8 in, Width 4 3/8 in, For Tray Width Not Applicable, Includes NEXTFRAME Ladder Rack, J-Bolt Kit, Mounting Hole Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.