Wall Angle Support
- Mfr # HLX1518
- Zoro # G924447421
product price:Â
$
62.95
/ea
Key Features
For Use With
Ladder Rack
Number of Pieces
6
Material
Steel
For Tray Width
18 in
Includes
(2) 5/16-18 Hex Nut with Lock Washer, (2) 5/16-18 x 3 1/2 in J-Bolt, Wall Angle Support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLX1518
- Zoro #
- G924447421
- UPC #
- 662620819815
- Country of Origin
- United States
- Item
- Wall Angle Support
- For Use With
- Ladder Rack
- Number of Pieces
- 6
- Material
- Steel
- Includes
- (2) 5/16-18 Hex Nut with Lock Washer, (2) 5/16-18 x 3 1/2 in J-Bolt, Wall Angle Support
- Finish
- Black
- Shell Material
- Steel
- Compatible Product Type
- Ladder Rack
- Traction Material
- Steel
Dimensions
- For Tray Width
- 18 in
- Length
- 14 in
- Height
- 2 in
- Width
- 2 in
Description
Wall Angle Support, For Use With Ladder Rack, Finish Black, Material Steel, Height 2 in, Length 14 in, Width 2 in, For Tray Width 18 in, Includes (2) 5/16-18 Hex Nut with Lock Washer, (2) 5/16-18 x 3 1/2 in J-Bolt, Wall Angle Support, Mounting Hole Diameter Not Applicable, Number of Pieces 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.